Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cloth Heating Tape and PID Control Bundle with J-type Thermocouple
SDP

Catalog No. 11476122 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
Width (Metric):
13 mm (0.5 in.)
25 mm (1 in.)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-476-122 1.8 m 13 mm (0.5 in.)
11-476-121 1.2 m 13 mm (0.5 in.)
11-476-123 2.4 m 13 mm (0.5 in.)
11-476-127 0.6 m 25 mm (1 in.)
11-476-128 1.2 m 25 mm (1 in.)
11-476-129 1.8 m 25 mm (1 in.)
11-476-130 2.4 m 25 mm (1 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-476-122

Fisherbrand™ Cloth Heating Tape with PID Control Bundle features durable and flexible multi-strand resistance wire heating element with fiberglass insulated outer sheath.

  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time
  • Available in wide variety of length and width configurations
  • Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more
  • Fiberglass outer sheath provides electrical insulation for safe for use on electrically conductive surfaces
  • Includes 230 mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Accuracy ±0.9°F (0.50°C)
Certifications/Compliance RoHS, REACH
Controller Type PID
Controller Digital PID Benchtop Controller
Design Fiberglass insulated multi strand resistance wire heating element
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Length (Metric) 1.8 m
Voltage 120 V
Includes Fiberglass Insulated Heating Tape, Digital PID Temperature Controller
Length (Metric) Power Cord 24 in. (610 mm)
Sensor Types J-type thermocouple
Wattage 310 W
Width (Metric) 13 mm (0.5 in.)
Requires Temperature Controller
Product Type Heater and Control Bundle
Temperature (Metric) 482°C
For Use With (Application) Surface heating applications including heating tubes, pipes, glassware, etc.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.