Learn More
Foss™ CM 290 Cemotec™ Sample Mill
Description
Includes
CM 290 Cemotec complete with hardened grinding discs, funnel, funnel lid, 4 x 350mL glass sample bottle, wire brush, brush, user manual and quick guide
- Adjustable to control the fineness of the grist
- Can be used for dry and low fat samples, up to 15 % moisture and 10 % fat
- No loss of moisture
- Reliable classic working principle
- Low noise level
- Offers low maintenance,
Specifications
Specifications
| Product Type | Sample Mill |
| Dimensions (L x W x H) | 16.7 x 38.5 x 35 cm |
| Electrical Requirements | 115V, 50/60 Hz, 450 W |
| For Use With (Application) | Coarsely grinds grain and seed samples without losing moisture content. |
| Grinding Time | approximately 3 g/sec. |
| Includes | CM 290 Cemotec complete with hardened grinding discs, funnel, funnel lid, 4 x 350mL glass sample bottle, wire brush, brush, user manual and quick guide |
| Model | CM 290 Cemotec |
| Particle Size | <14 mm |
| Sample Type | Dry samples up to 15% Moisture and 10% Fat, such as Grains, Cereals, Seeds, Beans, Dry granular foods, Pelleted feed |
| Speed | 3000 rpm (Grinding disc) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.