Learn More
CMC Rescue™ Rope Bag No. 1
Description
- Contoured backpack-style shoulder straps offer greater comfort when carrying a heavy bag
- Bag tops are made of rugged pack cloth for easier closing
- Handles, just inside the top, can be used to hold the bag open for quicker stuffing or to carry the bag from the top, haul-bag style
- Soft, rubber side-carrying handle is comfortable on the hand
- Bag bottom has a large grommet to pass the rope through, plus sewn web loops to tie the rope end off inside or outside of bag
- Features an external web handle
- Volume: 11L (700 cu. in.)
- Capacity in 13mm (0.5 in.) Rope: 15 to 37m (15 to 120 ft.)
- L x W: 41 x 20cm (16 x 8 in.)
Specifications
Specifications
| Product Type | Rope Bag |
| Color | Blue |
| Material | Cordura Nylon |
| Depth (English) | 8 in. |
| Depth (Metric) | 20 cm |
| Holds | Rope, L x dia.: 15 to 37 m x 13 mm (50 to 120 ft. x 0.5 in.) |
| Includes | External handle |
| Length (English) | 16 in. |
| Length (Metric) | 41 cm |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.