Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CMC Rescue™ Rope Bag No. 2

Catalog No. 19808544
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-808-544 Blue
19-808-546 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-808-544 Supplier CMC Rescue™ Supplier No. 430202
Add to Cart
Add to Cart

Made from extra long-life Cordura™ nylon to last and last

  • Contoured backpack-style shoulder straps offer greater comfort when carrying a heavy bag
  • Bag tops are made of rugged pack cloth for easier closing
  • Handles, just inside the top, can be used to hold the bag open for quicker stuffing or to carry the bag from the top, haul-bag style
  • Soft, rubber side-carrying handle is comfortable on the hand
  • Bag bottom has a large grommet to pass the rope through, plus sewn web loops to tie the rope end off inside or outside of bag
  • Volume: 29L (1750 cu. in.)
  • Capacity in 13mm (0.5 in.) Rope: 46 to 61m (150 to 200 ft.)
  • L x W: 76 x 23cm (30 x 9 in.)

Specifications

Product Type Rope Bag
Color Blue
Material Cordura Nylon
Depth (English) 9 in.
Depth (Metric) 22.8 cm
Holds Rope, L x dia.: 46 to 61 m x 13 mm (150 to 200 ft. x 0.5 in.)
Length (English) 30 in.
Length (Metric) 76 cm
Quantity 1 Ea.
Volume (English) 980 oz.
Volume (Metric) 29 L
Weight (English) 3 oz.
Weight (Metric) 0.37 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.