Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Rope Bag No. 3
Made from extra long-life Cordura™ nylon to last and last
$119.34
Specifications
Product Type | Rope Bag |
---|---|
Material | Cordura Nylon |
Depth (English) | 10 in. |
Depth (Metric) | 25.4 cm |
Holds | Rope, L x dia.: 76 to 91 m x 13 mm (250 to 300 ft. x 0.5 in.) |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-808-553
![]() |
CMC Rescue™
430307 |
Yellow |
Each of 1 for $119.34
|
|
|||||
Description
- Contoured backpack-style shoulder straps offer greater comfort when carrying a heavy bag
- Bag tops are made of rugged pack cloth for easier closing
- Handles, just inside the top, can be used to hold the bag open for quicker stuffing or to carry the bag from the top, haul-bag style
- Soft, rubber side-carrying handle is comfortable on the hand
- Bag bottom has a large grommet to pass the rope through, plus sewn web loops to tie the rope end off inside or outside of bag
- Volume: 35L (2100 cu. in.)
- Capacity in 13mm (0.5 in.) Rope: 76 to 91m (250 to 300 ft.)
- L x W: 81 x 25cm (32 x 10 in.)
Specifications
Rope Bag | |
10 in. | |
Rope, L x dia.: 76 to 91 m x 13 mm (250 to 300 ft. x 0.5 in.) | |
81 cm | |
1183 oz. | |
5 oz. |
Cordura Nylon | |
25.4 cm | |
32 in. | |
1 Ea. | |
35 L | |
0.425 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title