Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sked™-Evac Industrial Tripods

Catalog No. 19808628
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Gold/Red
Product Type:
Industrial Tripod
Tripod Carrying Bag
Weight (English):
3 lb.
70 lb.
Weight (Metric):
1.4 kg
31.8 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Weight (English) Weight (Metric)
19-808-628 Black Tripod Carrying Bag 3 lb. 1.4 kg
19-808-627 Gold/Red Industrial Tripod 70 lb. 31.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-808-628 Supplier Cmc Rescue Supplier No. 757010
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With aircraft-grade gold-anodized aluminum legs and cast-aluminum head

  • Three heavy-duty rigging anchors, located in center consists of large holes for easy attachment
  • Holes in feet allows tripod to be bolted into position
  • Safety chain prevents leg movements and adjust with screw link
  • Cast ladder feet swivel and comes with choice of sure-grip rubber pad or point for imbedding in soft or slippery surface
  • Legs adjust in 5 in. (127mm) increments for maximum height of 10 ft. (3m) and minimum length for transport of 7 ft. (2.1m)

Height/Strength Taken Up by Tripods

  • 98 in. (249cm)/42 kN (9500 lb.)
  • 102 in. (259cm)/37kN (8500 lb.)
  • 107 in. (272cm)/33kN (7500 lb.)
  • 112 in. (284cm)/31kN (7000 lb.)
  • 115 in. (292cm)/26kN (6000 lb.)
  • 119 in. (302cm)/23kN (5280 lb.)

Specifications

Product Type Tripod Carrying Bag
Color Black
Material Aluminum
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.