Learn More
Cole-Parmer™ HM-200 Series Controlled Aluminum Heating Mantles
Description
Includes
61⁄2-ft (2-m) power cord without plug
- Hold round-bottom, Erlenmeyer, and volumetric flasks
- Maximum element temperature of 842°F (450°C)
- Built-in energy regulator
Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate 'power on' and 'heat on.' The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.
Compliance
CE; CSA
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | CE |
| Diameter (English) | 6-7/8 in. |
| Controller Type | Analog |
| Controller | Integrated |
| Description | Aluminum Heating Mantle, 100 ml Flask; 230 V |
| Capacity (Metric) | 100 mL |
| Depth (English) | 10 in. |
| Depth (Metric) | 26 cm |
| For Use With | Flask (100 mL) |
| Height (English) | 5-15/16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.