Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-200 Large Volume Heating Mantles

Catalog No. 13311415
Change view
Click to view available options
Capacity (Metric):
10 L
12 L
20 L
22 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-311-415 12 L
13-311-413 10 L
13-311-417 20 L
13-311-419 22 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-311-415 Supplier Cole-Parmer™ Supplier No. 3601318
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Three support clamps and a 6 1/2-ft (2-m) power cord with plug

Accommodate 60° funnels, pear-shaped flasks, and round-bottom flasks

  • Bottom opening allows use with 60° funnels of various diameters
  • Accept large capacity flasks-between 10 to 22 liters
  • Three separate electrical circuits let you control heating of top, middle, and bottom of flasks independently

A unique 'V-shaped' design of the heating mantle accommodates both pear-shaped and round-bottom flasks. Coiled heating element, suspended within a thermal insulating material, provides optimal heat transfer and support. The outer casing remains cool to the touch even when the heating element temperature is at 842°F (450°C).

Control heat throughout the mantle using three separate electrical circuits each controlled with its own dial switch. This enables independent temperature control of top, middle, and bottom of the flask. Two colored lights by each control dial indicate 'power on' and 'heat on.' Powder-coated aluminum housing makes it easy to clean. Heating mantles feature three support rod clamps that can hold 1/2' dia support rods.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Controller Type Analog
Controller Integrated
Description Large Volume Heating Mantle, 12 L; 230 V
Capacity (Metric) 12 L
Depth (English) 19-1/8 in.
Depth (Metric) 61 cm
For Use With Round Bottom and Pear Shaped Flasks and Funnels
Height (English) 11 7/8 in.
Height (Metric) 42 cm
Voltage 230 V
Electrical Requirements 230 V, 50/60 Hz
Includes Three support clamps and a 6 1/2-ft (2-m) power cord with plug
Model MHM-200-12L
Material Aluminum
Wattage 2000 W
Width (English) 19-1/8 in.
Product Type Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.