Learn More
Cole-Parmer™ HM-200 Large Volume Heating Mantles
Description
Includes
Three support clamps and a 6 1/2-ft (2-m) power cord with plug
- Bottom opening allows use with 60° funnels of various diameters
- Accept large capacity flasks-between 10 to 22 liters
- Three separate electrical circuits let you control heating of top, middle, and bottom of flasks independently
A unique 'V-shaped' design of the heating mantle accommodates both pear-shaped and round-bottom flasks. Coiled heating element, suspended within a thermal insulating material, provides optimal heat transfer and support. The outer casing remains cool to the touch even when the heating element temperature is at 842°F (450°C).
Control heat throughout the mantle using three separate electrical circuits each controlled with its own dial switch. This enables independent temperature control of top, middle, and bottom of the flask. Two colored lights by each control dial indicate 'power on' and 'heat on.' Powder-coated aluminum housing makes it easy to clean. Heating mantles feature three support rod clamps that can hold 1/2' dia support rods.
Compliance
CE
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | CE |
| Controller Type | Analog |
| Controller | Integrated |
| Description | Large Volume Heating Mantle, 20 L; 230 V |
| Capacity (Metric) | 20 L |
| Depth (English) | 19-1/8 in. |
| Depth (Metric) | 65 cm |
| For Use With | Round Bottom and Pear Shaped Flasks and Funnels |
| Height (English) | 11 7/8 in. |
| Height (Metric) | 42 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.