Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-100 Series Uncontrolled Heating Mantles

Catalog No. 13311387
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
Voltage:
115 VAC
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
13-311-387 1 L 115 VAC
13-311-388 1 L 230 V
13-311-385 500 mL 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-311-387 Supplier Cole-Parmer™ Supplier No. 3600316
Add to Cart
Add to Cart

Includes

Support rod clamp (for 1/2 in. rod), non-slip feet, and a 61⁄2-ft (2-m) three-prong line cord.

Requires

External heating controller with adjustable output

Flexible heating element for efficient heat transfer and fast boiling times

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle-order separately.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Diameter (English) 8-11/16 in.
Controller Type External
Controller Not Included
Description Low-Cost Heating Mantle, 1 L Capacity; 115 V
Capacity (Metric) 1 L
Depth (English) 11 in.
Depth (Metric) 28 cm
For Use With Round Bottom Flasks
Height (English) 6 11/16 in.
Height (Metric) 15 cm
Voltage 115 VAC
Electrical Requirements 115 VAC, 50/60 Hz
Includes Support rod clamp (for 1/2 in. rod), non-slip feet, and a 61⁄2 in.-ft (2-m) three-prong line cord.
Model MHM-100-1000-115
Material Aluminum
Wattage 380 W
Requires External controller
Product Type Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.