Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-100 Series Uncontrolled Heating Mantles

Flexible heating element for efficient heat transfer and fast boiling times

$1095.15

Specifications

Certifications/Compliance CE
Controller Type External
Controller Not Included
For Use With Round Bottom Flasks
Includes Support rod clamp (for 1/2 in. rod), non-slip feet, and a 61⁄2 in.-ft (2-m) three-prong line cord.
View More Specs

Requires: External heating controller with adjustable output


Products 3
Catalog Number Mfr. No. Capacity (Metric) Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Voltage Price Quantity & Availability  
13-311-388
View Documents
Cole-Parmer™
3600318
1 L 230 V
Each for $998.55
N/A
Due to product restrictions, please to purchase or view availability for this product.
13-311-385
View Documents
Cole-Parmer™
3600312
500 mL 115 VAC
Each for $1,095.15
Only null left
Add to Cart
 
13-311-387
View Documents
Cole-Parmer™
3600316
1 L 115 VAC
Each for $1,051.05
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle-order separately.

Compliance

CE

Warranty and Services

1 Year

Specifications

Specifications

CE
Not Included
Support rod clamp (for 1/2 in. rod), non-slip feet, and a 61⁄2 in.-ft (2-m) three-prong line cord.
External controller
450°C
50/60 Hz
External
Round Bottom Flasks
Aluminum
Heating Mantle
842°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.