Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ MSHM-200 Series Magnetic Stirring/Heating Mantles

Catalog No. 13311404
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
5 L
Voltage:
115 VAC
230 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
13-311-404 1 L 115 VAC
13-311-397 100 mL 230 V
13-311-401 500 mL 230 V
13-311-403 1 L 230 V
13-311-409 5 L 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-311-404 Supplier Cole-Parmer™ Supplier No. 3601307
Add to Cart
Add to Cart

Includes

One stir bar, support rod clamp, and a power cord with plug

Magnetic stirrer and heating mantle in one convenient unit

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • 'Cool to the touch' exterior provides safe handling

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.

Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate 'power on' and 'heat on.' Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Controller Type Analog
Controller Not Included
Description Stirring Heating Mantle, 1000 ml; 115 V
Capacity (Metric) 1 L
Depth (English) 8-5/8 in.
Depth (Metric) 22 cm
For Use With Round Bottom Flasks
Height (English) 6 3/4 in.
Height (Metric) 17 cm
Length (Metric) 22 cm
Voltage 115 VAC
Electrical Requirements 115 VAC, 60 Hz
Includes One stir bar, support rod clamp, and a power cord with UK plug.
Model MSHM-200-1000-115
Material Aluminum
Speed 2000 rpm
Wattage 380 W
Width (English) 8-5/8 in.
Product Type Stirring Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.