Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CO2 Resistant Shakers and Packages

Catalog No. 88881104B
Change view
Click to view available options
Includes:
Shaker
Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit
Voltage:
100/120 V
220/240 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage
88881104B Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit 220/240 V
88881101B Shaker 100/120 V
88881102B Shaker 220/240 V
88881103B Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 88881104B Supplier Thermo Scientific™ Supplier No. 88881104B
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Unlike a combined shaking incubator, a CO2 resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples

Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.

  • Orbital shaking through magnetic power eliminates the need to replace belts
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected
  • Stainless steel construction for protection from corrosive CO2 gassing conditions
  • An extensive selection of accessories fits most applications
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
  • Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability

A large selection of available accessories to fit most applications:

  • Wide variety of flask clamps available
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats
  • Flask clamp starter kit for ease and flexibility
  • Large capacity 18x18 in. universal platform

Applications:

  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 6 kg
Speed Range 30 to 1200 rpm
Voltage 220/240 V
Temperature Range (Metric) 4°C to 60°C
Product Type CO2 Resistant Shaker
Certifications/Compliance cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Plug Type CN, UK, EU Plugs
Temperature Range (English) 39.2°F to 140°F
Dimensions (LxW) Platform 14.1 x 11.8 in.
Controller Type CO2 Resistant
Model CO2 Resistant Shaker
Includes Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.