Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers

Catalog No. 1960536
Change view
Click to view available options
For Use With (Equipment):
115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)
Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
Revco ExF, DxF, CxF Series, TSE and TSD ULT Series
Revco UxF, HERAfreeze HFU-T, Thermo Scientific TSU Series
TDE Series Chest Freezers
TSC Series, HFU B and HFC Series, Revco CxF Series
TSE Series, Forma 7000 Series, HFU B Series, HFC Series, Revco CxF Series, TSC Series
TSE and TSD ULT Series
TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above)
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series (400 box capacity and larger)
TSX Universal
Thermo Scientific TSX Series
Type:
CO2 Backup
CO2 Backup, Factory Installed
CO2 Backup, Field Installed
LN2 Backup
LN2 Backup, Factory Installed
LN2 Backup, Field Installed
LN2 Backup, Field Installed, Standalone
LN2 Backup, Standalone
Electrical Requirements:
100/230 V, 50/60 Hz
115 V 60 Hz
115 V, 60 Hz
115/230 V, 50/60 Hz
208 - 230 V 60 Hz
208/230 V, 60 Hz
230 V 50 Hz
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Electrical Requirements
19-605-36 TSE and TSD ULT Series LN2 Backup, Field Installed -
LN4567 TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series (400 box capacity and larger) LN2 Backup, Factory Installed -
19-604-46 TSE Series, Forma 7000 Series, HFU B Series, HFC Series, Revco CxF Series, TSC Series CO2 Backup, Field Installed -
19-604-48 TSC Series, HFU B and HFC Series, Revco CxF Series LN2 Backup, Field Installed -
19-605-34 Revco ExF, DxF, CxF Series, TSE and TSD ULT Series CO2 Backup, Field Installed -
FCO300A 115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 CO2 Backup, Field Installed 115 V 60 Hz
FCO300D 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 CO2 Backup, Field Installed 208 - 230 V 60 Hz
FCO300V Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 CO2 Backup, Field Installed 230 V 50 Hz
FCO300W 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 CO2 Backup, Field Installed 230 V 50 Hz
FCO4567 TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above) CO2 Backup, Field Installed 100/230 V, 50/60 Hz
FLN300A 115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 LN2 Backup, Field Installed, Standalone 115 V 60 Hz
FLN300D 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 LN2 Backup, Field Installed, Standalone 208 - 230 V 60 Hz
FLN300V Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 LN2 Backup, Field Installed, Standalone 230 V 50 Hz
FLN300W 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 LN2 Backup, Standalone 230 V 50 Hz
FLN4567 Revco UxF, HERAfreeze HFU-T, Thermo Scientific TSU Series LN2 Backup, Field Installed -
FLN4567LE Thermo Scientific TSX Series LN2 Backup, Field Installed 115/230 V, 50/60 Hz
FCO4567LE Thermo Scientific TSX Series CO2 Backup, Field Installed 100/230 V, 50/60 Hz
FCO456LEA Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) CO2 Backup 115 V, 60 Hz
FCO456LED Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) CO2 Backup 208/230 V, 60 Hz
FLN456LEA Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) LN2 Backup 115 V, 60 Hz
FLN456LED Forma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger) LN2 Backup 208/230 V, 60 Hz
332353G01 TDE Series Chest Freezers LN2 Backup, Factory Installed 115/230 V, 50/60 Hz
332353G02 TDE Series Chest Freezers CO2 Backup, Factory Installed 115/230 V, 50/60 Hz
332353G05 TDE Series Chest Freezers LN2 Backup, Factory Installed 115/230 V, 50/60 Hz
332353G06 TDE Series Chest Freezers CO2 Backup, Factory Installed 115/230 V, 50/60 Hz
COTSXU TSX Universal CO2 Backup, Factory Installed 100/230 V, 50/60 Hz
LNTSXU TSX Universal LN2 Backup, Factory Installed 100/230 V, 50/60 Hz
FCOTSXU TSX Universal CO2 Backup, Field Installed 100/230 V, 50/60 Hz
FLNTSXU TSX Universal LN2 Backup, Field Installed 100/230 V, 50/60 Hz
CO4567 TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE Series, Revco TDE Series CO2 Backup, Factory Installed -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 19-605-36 Supplier Thermo Scientific™ Supplier No. 1960536
Add to Cart
Add to Cart
Request a Quote

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers.

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers, for use with Thermo Scientific™ TSX, Forma™, HERAfreeze™, Revco™ and TS-Series freezers.

Features:
  • LN2 backup system maintains temperature down to -80°C with liquid nitrogen
  • CO2 backup system maintains temperature down to -7° or -70°C (model dependant) with CO2

Ordering Information:

Available as field- or factory-installed. Models for UxF300/88300/HFU300T/TSU300 Series are standalone. Field-installed units must be installed by qualified professionals.

TRUSTED_SUSTAINABILITY

Specifications

Type LN2 Backup, Field Installed
Temperature Range -80°C
For Use With (Equipment) TSE and TSD ULT Series
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.