Learn More
Thermo Scientific™ CO2 Resistant Shakers
Description
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
- Orbital shaking through magnetic power eliminates the need to replace belts
- Small footprint ideal for use in a CO2 incubator
- Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
- Convenient external control box with LED display allows for easy adjustments without opening the chamber door
- Minimal heat dissipation assures conditions within the CO2 chamber are not effected
- Stainless steel construction for protection from corrosive CO2 gassing conditions
- An extensive selection of accessories fits most applications
- CO2 resistant shaker can be used outside of CO2 incubator for maximum value
- External control box for ease-of-use without disrupting your samples
A large selection of available accessories to fit most applications:
- Wide variety of flask clamps available
- Fixed and adjustable tube racks available
- 96-well microplate holder
- Rubber and sticky mats
- Flask clamp starter kit for ease and flexibility
Applications:
- Mammalian cell culture
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridization
- Solubility studies
- Extraction procedures
Warranty:
- 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
Specifications
| Orbit | 19 mm |
| Load Bearing Capacity (Metric) | 6 kg |
| Speed Control Accuracy | 1 rpm |
| Speed Range | 30 to 300 rpm |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 4°C to 60°C |
| Product Type | CO2 Resistant Shaker |
| Load Bearing Capacity (English) | 13 lb. |
| Certifications/Compliance | cCSAus, CE Mark, RoHS, WEEE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.