Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CO2 Resistant Shakers

Benefit from reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment.

Supplier:  Thermo Scientific™ 88881101

 View more versions of this product

Catalog No. 88-881-101


Only null left
Edge
Add to Cart
Request a Quote

Description

Description

Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.

  • Orbital shaking through magnetic power eliminates the need to replace belts
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected
  • Stainless steel construction for protection from corrosive CO2 gassing conditions
  • An extensive selection of accessories fits most applications
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples

A large selection of available accessories to fit most applications:

  • Wide variety of flask clamps available
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats
  • Flask clamp starter kit for ease and flexibility

Applications:

  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

19 mm
±1 rpm
100/240 V, 50/60 Hz
4°C to 60°C
13 lb.
US Plug
50/60 Hz
29 lb.
CO2 Resistant Shaker
LED, speed and time
0 to 99:59 hr., Continuous
6 kg
30 to 300 rpm, ±1 rpm
100/240 V
CO2 Resistant Shaker
cCSAus, CE Mark, RoHS, WEEE
39.2°F to 140°F
11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
13 kg
CO2 Resistant Shaker
Shaker, control box, plugs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.