Learn More
Specifications
Specifications
| Packaging | Poly natural |
| Concentration or Composition Notes | 1,000ppm Co |
| Equivalence | 1 mL = 1 mg Co |
| Physical Form | Liquid |
| Color | Pink |
| Quantity | 500 mL |
| Chemical Name or Material | Cobalt Standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
