Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M Coban™ Self-Adherent Wrap

Catalog No. 22355002
Change view
Click to view available options
Color:
Tan
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 2 in.
5 yd. x 3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
22-355-002 Tan 5 yd. x 2 in.
22-355-003 Tan 5 yd. x 1 in.
22-355-004 Tan 5 yd. x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-355-002 Supplier 3M Supplier No. MMM 1582
Add to Cart
Add to Cart
This item is not returnable. View return policy

Coban™ Self-Adherent Wrap - Conformable, lightweight, and cohesive

  • Self-adherent wrap may be used for compression dressings and for securing dressings and other devices
  • Functions like a tape without adhesives; no pins or clips are needed
  • Packaged in 5 yd. (4.6 m) rolls

Specifications

Material Elastic
Product Type Self-Adherent Wrap
Dimensions (L x W) 5 yd. x 2 in.
For Use With (Application) Overwrap for Splints, Support Sprains and Strains, Secure Dressings and Devices, Compression to Reduce Edema, Reduce Post-Operative Swelling
Color Tan
Adhesive Self Adhesive
Latex Free No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.