Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Coban™ Self-Adherent Wrap

Catalog No. 19027769 Shop All 3M Products
Change view
Click to view available options
Color:
Blue
Tan
Dimensions (L x W):
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
Quantity:
18 Rolls/Cs.
24 Rolls/Cs.
36 Rolls/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Quantity
19-027769 Tan 5 yd. x 3 in. 24 Rolls/Cs.
19-027768 Tan 5 yd. x 2 in. 36 Rolls/Cs.
19-813-701 Blue 5 yd. x 3 in. 18 Rolls/Cs.
19-027770 Tan 5 yd. x 4 in. 18 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-027769 Supplier 3M™ Supplier No. 7100055783

Conformable, lightweight, and cohesive

  • Self-adherent wrap may be used for compression dressings and for securing dressings and other devices
  • Functions like a tape without adhesives; no pins or clips are needed
  • Packaged in 5 yd. (4.6m) rolls
  • 3M Catalog# 1581, 1582, 1583, 1583A, 1583B, 1584, 1586

TRUSTED_SUSTAINABILITY

Specifications

Material Elastic
Product Type Coban™ Self-adherent Wrap
Length (English) 5 yd.
Length (Metric) 4.6 m
Width (Metric) 7.6 cm
Width (English) 3 in.
Quantity 24 Rolls/Cs.
Dimensions (L x W) 5 yd. x 3 in.
Model 1583
For Use With (Application) Cardiovascular, critical care, dialysis center, emergency, I.V. therapy, intensive care unit, medical surgical, operating room surgery, pediatrics, urgent care, wound care
Color Tan
Adhesive Self Adhesive
Latex Free No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.