Learn More
Bollé Safety Cobra Safety Glasses
Description
- Pivoting temples to adjust and improve protection
- Wide range of lens shades for multiple applications
- Silicone nose pads
- Upper brow guard
- One product has two uses (glasses or goggles version)
- Lenses provide 99.9% UV protection
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Width (English) | 2.75 in. |
| Width (Metric) | 7 cm |
| Thickness (Metric) | 2.2 mm |
| Thickness (English) | 0.0866 in. |
| Shape | Rectangular |
| Height (Metric) | 6.05 cm |
| Height (English) | 2.38 in. |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Contrast |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.