Learn More
Bollé Safety Cobra TPR Safety Goggles
Description
- Isoprene strap and TPR waterproof foam
- Low-profile and ultra-lightweight
- 100% sealed - no vents
- Passes D3: droplet and splash test - provides protection from droplets and splashes
- 99.9% UV light protection
- Included: microfiber pouch
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Height (English) | 2.5 in. |
| Width (Metric) | 6.4 cm |
| Shape | Rectangular |
| Width (English) | 2.5 in. |
| Height (Metric) | 6.4 cm |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | CSP |
| Product Type | Safety Goggles |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.