Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Code Reader™ 950 Barcode Scanner with USB Cable

Catalog No. 17377093 Shop All Brady Corporation Products
Change view
Click to view available options
Connection Type:
USB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17-377-093 USB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-377-093 Supplier Brady™ Supplier No. 176836
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improve data collection operations with this swift and accurate barcode reader. The CR950 thrives in fast-paced environments, offering increased efficiency with its intuitive targeting device.

  • Get high speed omnidirectional reading of 1D and 2D barcodes and glare reduction technology for reading barcodes on shiny surfaces
  • Offers manual or automatic triggering
  • Provides easier scanning with a wide area image sensor
  • Features two programmable indicators: LED and tone

Specifications

Supported Barcode Types 1D, 2D, QR Code
Height (Metric) 139.7 mm
Height (English) 5.5 in.
Width (Metric) 50.8 mm
Width (English) 2 in.
Depth (Metric) 69.85 mm
Depth (English) 2.75 in.
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification
Field View 51° x 39.4°
Humidity 5 to 95% (Non-condensing)
Includes CR950 Reader, USB Cable (6 ft.)
Length (English) 6 ft.
Dimensions (L x W x H) 2.75 x 2 x 5.5 in.
Warranty 5 Years
Type Barcode Scanner
Connection Type USB
Data Memory 1 MB NOR Flash, 16 MB RAM
Display Type None Included
Power Supply USB
Resolution 1280 x 960
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.