Learn More
Description
- Soft, porous, fabric-based
- Shape to any body contour
- Maintain consistent compression with nonslip support
- Excellent porosity, lightweight and comfortable
- Adhere to themselves—no clips or fasteners needed
- Water resistant
- Length, 5 yd. (4.6m)
Specifications
Specifications
| Material | Fabric |
| Product Type | Bandage |
| Length (English) | 5 yd. |
| Length (Metric) | 4.6 m |
| Width (Metric) | 3.8 cm |
| Width (English) | 1.5 in. |
| Dimensions (L x W) | 5 yd. x 1.5 in. |
| Waterproof | Yes |
| For Use With (Application) | For use when lightweight compression is required |
| Color | Assorted |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.