Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid Cold Scraper

Catalog No. 17103082 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Length (English):
9.5 in.
16.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-082 9.5 in.
17-103-083 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-082 Supplier Rubbermaid Supplier No. FG1901000000
Add to Cart
Add to Cart

The commercial spatula features a rubber blade molded directly onto the handle.

  • Clean-Rest™ feature keeps blade off countertops, reducing cross-contamination
  • NSF-certified and commercial dishwasher-safe

Specifications

Product Type Scraper
Material Silicone
Certifications/Compliance NSF
Color White
Dimensions (L x W x H) 9.5 x 14.17 x .73 in.
Height (English) 0.73 in.
Length (English) 9.5 in.
Sterility Non-sterile
Weight (English) 0.1 lb.
Width (English) 14.17 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.