Learn More
Description
- Polysulfone couplings
- Withstands demanding applications
- UV resitant, able to withstand continued exposure to harmful UV rays
- Ergonomic design
- Operate in harsh environments in temperatures from -40°F to 280°F (-40°C to 138°C)
- Pressure: Vacuum to 125psi (8.6 bar)
- Large, shrouded thumb latch pad
- Leads to high flow and exceptionally low spillage
Specifications
Specifications
| Material | Polysulfone |
| Hose Barb | 1/2 in. |
| Product Type | Hose Barb Valved In-line Coupling Insert |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.