Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ MPC Series Sanitary Couping Insert

Catalog No. 05113211 Shop All Colder Products Company Products
Change view
Click to view available options
Material:
Polysulfone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
05-113-211 Polysulfone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-113-211 Supplier CPC™ Supplier No. MPC44012T39M

Specifications

Material Polysulfone
Min. Operating Temperature (English) -40°F
Sterilization Method Gamma sterilized
Color Amber
Maximum Pressure 60 psi, 4.1 bar
Max. Operating Temperature (English) 300°F
Product Type Coupling Insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.