Learn More
Andwin Scientific Cole-Parmer Instrument Co. Glas-Col™ Flexible Fabric Heating Mantles

Specifications
Specifications
| Certifications/Compliance | CSA |
| Controller Type | Electrical power |
| Capacity (Metric) | 500 mL |
| Height (English) | 2.99 in. |
| Height (Metric) | 75.9 mm |
| Voltage | 115 V |
| Wattage | 270w |
| Temperature (Metric) | 450°C |
| Capacity (English) | 16.9 oz. |
| Temperature (English) | 842°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.