Learn More
Andwin Scientific Cole-Parmer Instrument Co. Glas-Col™ Flexible Fabric Heating Mantles

Specifications
Specifications
| Certifications/Compliance | CSA |
| Capacity (Metric) | 3000 mL |
| Height (English) | 4.85 in. |
| Height (Metric) | 123.19 mm |
| Voltage | 120 V |
| Wattage | 500w |
| Temperature (Metric) | 450°C |
| Capacity (English) | 101.44 oz. |
| Temperature (English) | 842°F |
| For Use With (Application) | Commonly used method to heat a reaction mixture |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.