Learn More
Description
- Pack of 24 Assortment
- Economical KECK adapters, clamps, and clips will not scratch glass or corrode
- Color-coded for fast, easy size identification
- Use quick disconnect adapters for safe, convenient tubing-to-tubing or tubing-to-glass connections
- Use RAMP CLAMP tubing clamps for easy, one-handed tubing flow control
- Select standard taper clips (in plastic or lacquer-coated steel) or ball-joint clips for secure glass-to glass connections
- Economical standard taper clips securely hold conical joints under pressure without damaging glass
- Polyoxymethylene (POM) acetal resin clips are safe to 302°F (150°C)
- Resistant to concentrated alkalies and dilute acids (not resistant to halogen gases and concentrated acids)
Specifications
Specifications
| Quantity | 24/Pk. |
| Type | Taper Clamp |
| Material | POM |
| For Use With (Equipment) | Ramp clamp tubing clamp |
| Color | Assorted |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.