Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Coleman™ Excursion™ Handle Coolers

Catalog No. 22131502 Shop All Therapak Corporation Products
Change view
Click to view available options
Capacity (Metric):
8.51 L
15.14 L
Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
22-131-502 8.51 L Red
22-131-508 15.14 L Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-131-502 Supplier Therapak™ Supplier No. 56223G
This item is not returnable. View return policy

For safe transport of contents

  • Generous foam insulation, along with hinged lids and lid-locking handles
  • Available in red and blue color
  • Capacity: 9 to 16 qt. (8.51 to 15.14L)

Specifications

Closure Type Hinged
Type Excursion Cooler
Color Red
Capacity (Metric) 8.51 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.