Learn More
Description
- Generous foam insulation, along with hinged lids and lid-locking handles
- Available in red and blue color
- Capacity: 9 to 16 qt. (8.51 to 15.14L)
Specifications
Specifications
| Closure Type | Hinged |
| Product Type | Excursion Cooler |
| Color | Blue |
| Capacity (Metric) | 15.14 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.