Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Collapse-A-Tainer™ Lite Spill Containment Berm
SDP

Catalog No. 18366612 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
79 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-612 79 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-612 Supplier PIG™ Supplier No. PAK720YW
Add to Cart
Add to Cart

Light-weight, collapsible containment with sump capacity of 79 gal.

  • Durable, 18 oz. vinyl is lightweight, easy to handle and chemical-resistant
  • 8 in. height makes entrances and exits easy
  • Compact and easy to deploy, no assembly required
  • Folds easy for carrying or storing
  • Usable storage area measures 27 x 27 in.
  • 4 ft. x 4 ft. x 8 in.
  • Sump Capacity: 79 gal.

Specifications

Capacity (English) Sump 79 gal.
Capacity (Metric) Sump 299 L
Material Vinyl
Type Containment Berm
Length (English) 4 ft.
Length (Metric) 122 cm
Width (English) 4 ft.
Width (Metric) 122 cm
Height (English) 8 in.
Height (Metric) 20 cm
Weight (English) 7.6 lb.
Weight (Metric) 3.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.