Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Collapse-A-Tainer™ Lite Spill Containment Berm
SDP

Catalog No. 18366613 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
119 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-613 119 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-613 Supplier PIG™ Supplier No. PAK721YW
Add to Cart
Add to Cart

Light-weight, collapsible containment with sump capacity of 199 gal.

  • Durable, 18 oz. vinyl is lightweight, easy to handle and chemical-resistant
  • 8 in. height makes entrances and exits easy
  • Compact and easy to deploy, no assembly required
  • Folds easy for carrying or storing
  • Usable storage area measures 27 x 51 in.
  • 4 ft. x 6 ft. x 8 in.
  • Sump Capacity: 119 gal.

Light-weight, collapsible containment is easy to handle for small jobs like core storage, washdowns and decon.

Specifications

Capacity (English) Sump 119 gal.
Capacity (Metric) Sump 450.4 L
Material Vinyl
Type Containment Berm
Length (English) 6 ft.
Length (Metric) 183 cm
Width (English) 4 ft.
Width (Metric) 122 cm
Height (English) 8 in.
Height (Metric) 20 cm
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.