Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Collapse-A-Tainer™ Spill Containment Berm
SDP

Catalog No. 18366616 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
748 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-616 748 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-616 Supplier PIG™ Supplier No. PAK793
Add to Cart
Add to Cart

Collapsible container with sides that can fold down and a sump capacity of 748 gal.

  • No assembly required, collapsible sidewalls have attached skirt with outside aluminum-reinforced supports that help the walls stay rigid and upright
  • Can be held in place by positioning sand bags on skirting or by staking to the ground through grommets
  • Sides fold down easily to allow pallet jacks and forklifts to be driven into and out of containment
  • Constructed of a durable, coated geomembrane that resists chemicals, abrasion and tearing
  • Folds to a compact size for easy transportation and storage
  • 10 x 10 x 1 ft.
  • Sump Capacity: 748 gal.

Specifications

Capacity (English) Sump 748 gal.
Capacity (Metric) Sump 2831.2 L
Material Polymer
Type Containment Berm
Length (English) 12 ft.
Length (Metric) 3.7 cm
Width (English) 12 ft.
Width (Metric) 3.7 m
Height (English) 1 ft.
Height (Metric) 30 cm
Weight (English) 47.45 lb.
Weight (Metric) 21.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.