Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Collapsible Utility Tray
SDP

Catalog No. 18366604 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
6.6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-604 6.6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-604 Supplier PIG™ Supplier No. PAK1290
  • $145.00
    $111.65 / Each of 1

    Save $33.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Collapsible leak and drip tray that holds 6.6 gal.

  • Folds for easy transport and compact storage, just roll it up with attached hook-and-loop strap
  • Easy-to-clean PVC tray
  • High-visibility green color is easy to see
  • Rigid corner supports prevent collapsing while tray is in use
  • 18 x 18 x 4.75 in.
  • Sump Capacity: 6.6 gal.

Specifications

Capacity (English) Sump 6.6 gal.
Capacity (Metric) Sump 25 L
Material Polyester-blended PVC
Type Collecting Tray
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Height (English) 4.75 in.
Height (Metric) 12 cm
Weight (English) 1.6 lb.
Weight (Metric) 0.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.