Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Collapsible Utility Tray
SDP

Catalog No. 18366605 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
46.8 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18-366-605 46.8 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-605 Supplier PIG™ Supplier No. PAK1292
Add to Cart
Add to Cart

Collapsible leak and drip tray folds that holds 46.8 gal.

  • Folds for easy transport and compact storage, just roll it up with attached hook-and-loop strap
  • Easy-to-clean PVC tray
  • High-visibility green color is easy to see
  • Rigid corner supports prevent collapsing while tray is in use
  • 48 x 48 x 4.75 in.
  • Sump Capacity: 46.8 gal.

Specifications

Capacity (English) Sump 46.8 gal.
Capacity (Metric) Sump 177.1 L
Material Polyester-blended PVC
Type Collecting Tray
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 48 in.
Width (Metric) 122 cm
Height (English) 4.75 in.
Height (Metric) 12 cm
Weight (English) 5.8 lb.
Weight (Metric) 2.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.