Learn More
Valutek™ College-Ruled Spiral Bound Notebook with 100% Filler-Free Paper
Description
- Pages are printed with IPA resistant low sodium ink, which reduces fiber and particle generation while lowering ionic contamination.
- Cleanroom processed and packed. All Valutek™ cleanroom notebooks are tested and manufactured in ISO compliant facilities under Valutek™ inspection and strict process control to ensure Valutek™ quality standard and product specifications
- Valutek™ notebooks are commonly used for note-taking, recording and data transfer in a cleanroom Class 1 -10 (ISO 3-4) critical environment
- The pages of the notebooks are compatible with most inks without smearing, they also have the ability to lay flat which ensures flexibility and ease of use
Specifications
Specifications
| Material | Synthetic Polymer-coated Paper |
| Cover Material | Polypropylene |
| Dimensions (L x W) | 5.5 x 8.5 in. |
| No. of Pages | 100 |
| Packaging | 1 Each/Bag, 40 Bags/Cs. |
| Page Format | Side Spiral-bound |
| Quantity | 40/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.