Learn More
Invitrogen™ Collibri™ PS DNA Library Prep Kits for Illumina Systems
Description
The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.
The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.
The Collibri PS DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput
* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.
The Collibri PS DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. The kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification and sequencing on Illumina instruments.
Applications
The Collibri PS DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly
Specifications
Specifications
| Content And Storage | • Collibri PS DNA Library Prep Kit, store at -20°C • Collibri DNA Library Cleanup Kit, store at 4°C • Collibri DNA UD Indexes, store at -20°C |
| Description | The product contains modules A39122024, A43348024 , A43190024 |
| Format | Kit |
| Sample Type | DNA |
| Sequencing Type | Genome and DNA Sequencing |
| For Use With (Equipment) | HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000 |
| For Use With (Application) | Whole Genome Sequencing, Resequencing, De Novo Assembly |
| Libraries | Fragment Library |
| No. of Reactions | 24 Preps |
| Product Line | Collibri |
| Show More |
Frequently Asked Questions (FAQs)
Indexed adapters and other modules in the kit can be purchased separately. Please refer to thermofisher.com/collibriDNA and contact us for more details.
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.