Learn More
Description
- Beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
- The scraper is made entirely of FDA compliant materials, making it safe for food contact
- Ridged blade and ergonomic handle stand up to heavy and repeated use
Specifications
Specifications
| Product Type | Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Dimensions (L x W) | 8.9 x 1.5 in. |
| Material | Polypropylene, Stainless Steel |
| Quantity | 1 Ea. |
| Size | Small |
| Weight (English) | 0.21 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.