Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Stainless Steel Scraper, 1.5 in.

Catalog No. 17227713 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-713 Black
17-227-708 Red
17-227-711 Orange
17-227-710 Yellow
17-227-706 Green
17-227-707 Blue
17-227-712 Purple
17-227-705 Pink
17-227-709 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-713 Supplier Vikan™ Supplier No. 69719
Add to Cart
Add to Cart

Stainless steel scraper is the ideal solution for removing stubborn debris from smooth surfaces.

  • Beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
  • Ridged blade and ergonomic handle stand up to heavy and repeated use

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Black
Dimensions (L x W) 8.9 x 1.5 in.
Material Polypropylene, Stainless Steel
Quantity 1 Ea.
Size Small
Weight (English) 0.21 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.