Learn More
Description
- Ideal for handling bulk materials
- Can be used to scoop product out for quality control or to simply move product
- Solid construction makes it extremely durable
- Hygienic Euro threads allow it to be combined with any Vikan™ handles
- Color-coded
Specifications
Specifications
| Product Type | Scoop |
| Color Code | Green |
| Color-coded | Yes |
| Material | Polypropylene |
| Size | Large |
| Capacity (English) | 128 oz. |
| Certifications/Compliance | FDA Compliant |
| Dimensions (L x W) | 11 x 8.7 in. |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.48 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.