Learn More
Description
- Ideal for handling bulk materials
- Solid construction makes it extremely durable
- Hygienic design has no seams or cracks to help prevent bacterial growth
- The handle allows the scoop to be hung on a bucket or tub, and is curved to increase ergonomics
- The durable and food-safe material will last through repeated use and is easy to clean
- Color-coded
Specifications
Specifications
| Product Type | Scoop |
| Color Code | Green |
| Color-coded | Yes |
| Material | Polypropylene |
| Size | Large |
| Capacity (English) | 128 oz. |
| Certifications/Compliance | FDA Compliant |
| Dimensions (L x W) | 11 x 8.7 in. |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.35 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.