Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Mega Scoop, 128 oz.

Catalog No. 17227609 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-609 Red
17-227-611 Orange
17-227-610 Yellow
17-227-607 Green
17-227-608 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-609 Supplier Vikan™ Supplier No. 65505
Add to Cart
Add to Cart

Color-coded mega scoop is designed with presice, easy-to-read marking for measuring or moving products and ingredients.

  • Ideal for handling bulk materials
  • Solid construction makes it extremely durable
  • Hygienic design has no seams or cracks to help prevent bacterial growth
  • The handle allows the scoop to be hung on a bucket or tub, and is curved to increase ergonomics
  • The durable and food-safe material will last through repeated use and is easy to clean
  • Color-coded

Specifications

Product Type Scoop
Color Code Red
Color-coded Yes
Material Polypropylene
Size Large
Capacity (English) 128 oz.
Certifications/Compliance FDA Compliant
Dimensions (L x W) 11 x 8.7 in.
No. per Pack 1 Ea.
Weight (English) 1.35 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.