Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Hand Scoop, 16 oz.

Catalog No. 17227585 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-585 Green
17-227-587 Red
17-227-590 Orange
17-227-589 Yellow
17-227-586 Blue
17-227-591 Purple
17-227-584 Pink
17-227-588 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-227-585 Supplier Vikan™ Supplier No. 63002
Add to Cart
Add to Cart

Color-coded hand scoop is ideal for use in baking, meat, poultry, seafood and milling applications.

  • Suitable for moving small amounts of material
  • Solid construction makes it extremely durable
  • Hygienic design has no seams or cracks to help prevent bacterial growth
  • Color-coded

Specifications

Product Type Scoop
Color Code Green
Color-coded Yes
Material Polypropylene
Size Medium
Capacity (English) 16 oz.
Certifications/Compliance FDA Compliant
Dimensions (L x W) 10.4 x 3.2 in.
No. per Pack 1 Ea.
Weight (English) 0.21 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.