Learn More
Description
- Suitable for moving small amounts of material
- Solid construction makes it extremely durable
- Hygienic design has no seams or cracks to help prevent bacterial growth
- Color-coded
Specifications
Specifications
| Product Type | Hand Scoop |
| Color Code | Blue |
| Color-coded | Yes |
| Material | Polypropylene |
| Size | Medium |
| Capacity (English) | 32 oz. |
| Certifications/Compliance | FDA Compliant |
| Dimensions (L x W) | 11.5 x 4.3 in. |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.39 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.