Learn More
Description
- Key elements of a low-cost, total solution to chemical clean-up tasks
- Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces
- Color-coded
Specifications
Specifications
| Color Code | White |
| Product Type | Handle |
| Color | White |
| Length (English) | 36.1 in. |
| Sterility | Non-sterile |
| Width (English) | 1.3 in. |
| Quantity | 1 |
| Color-coded | Yes |
| Material | Fiberglass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.