Learn More
Description
- Ideal solution to your bench top scraping needs
- Has no seams or cracks, which helps prevent bacterial growth
Specifications
Specifications
| Product Type | Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Dimensions (L x W) | 0.88 x 4.25 in. |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Size | Medium |
| Weight (English) | 0.15 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.