Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Scraper, 4 in.

Catalog No. 17227701 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Orange
Pink
Purple
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-701 Orange
17-227-700 Red
19-830-234 Yellow
17-227-699 Blue
17-227-702 Purple
17-227-698 Pink
17-227-703 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-227-701 Supplier Vikan™ Supplier No. 69627
Add to Cart
Add to Cart

Color-coded scraper supports food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.

  • Ideal solution to your bench top scraping needs
  • Has no seams or cracks, which helps prevent bacterial growth

Specifications

Product Type Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Orange
Dimensions (L x W) 0.88 x 4.25 in.
Material Polypropylene
Quantity 1 Ea.
Size Medium
Weight (English) 0.15 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.