Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Mini Bench Scraper, 5 in.

Catalog No. 17227679 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-679 Yellow
17-227-678 Red
17-227-680 Orange
17-227-676 Green
17-227-677 Blue
17-227-681 Purple
17-227-675 Pink
19-830-236 White
17-227-682 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-227-679 Supplier Vikan™ Supplier No. 69596
Add to Cart
Add to Cart

Color-coded mini bench scraper is ideal for cleaning up tough messes.

  • Ideal solution for your bench top scraping needs
  • Hygienic design has no seams or cracks, which helps prevent bacterial growth
  • Solid one-piece construction increases durability
  • Useful for cleaning product that has dried onto benchtops
  • Can be used in many food processing facilities

Specifications

Product Type Bench Scraper
Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA Compliant
Color Yellow
Dimensions (L x W) 3.38 x 5.25 in.
Material Polypropylene
Quantity 1 Ea.
Size Mini
Weight (English) 0.09 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.