Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Color-Coded Mixing Paddle with Holes, 52 in.

Catalog No. 17227632 Shop All Remco Products
Change view
Click to view available options
Color Code:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17-227-632 Blue
17-227-633 Red
17-227-635 Yellow
17-227-631 Green
17-227-634 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-227-632 Supplier Vikan™ Supplier No. 67763
Add to Cart
Add to Cart

Color-coded mixing paddle with holes features a long handle, which allows workers to reach the bottom of large vats.

  • Two-in-one tool for both mixing and scraping
  • Ideal for a variety of manufacturing, food processing, and mixing applications
  • One-piece construction and the unique long-handle design make it ideal for many jobs
  • Constructed of lightweight plastic to reduce user fatigue
  • Color-coded

Specifications

Product Type Paddle with Holes
Color Code Blue
Color-coded Yes
Material Polypropylene
Size Large
Certifications/Compliance FDA Compliant
Dimensions (L x W) 51.8 x 5.9 in.
No. per Pack 1 Ea.
Sterility Non-sterile
Weight (English) 2.64 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.